Sandy Foam Nitrile, Sandy, Palm, 3 Abrasion Level, Hi-Vis Green, 2X 1 PR

  • Mfr # RWG23XXL

  • Zoro # G500760678


product price:  $12.79
/pr
Sold in multiples of 12 for $153.48

Key Features

Color
Hi-Vis Green
Glove Coating Material
Sandy Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWG23XXL
Zoro #
G500760678
UPC #
674326339498
Country of Origin
China

Dimensions

Glove Size
2X
Thickness
13 ga
Glove Length
9.8425
Size
2X

Details

Color
Hi-Vis Green
Glove Coating Material
Sandy Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Glove Coating Finish
Sandy
Glove Construction
Seamless
Features
13 gauge high visibility yellow polyester outer shell; Sandy foam nitrile palm coating provides protection from abrasion in wet or dry conditions; EVA padded palm provides added comfort and durability; Reinforced thumb crotch; U.S. Patent No. 9,241,519; Tested to EN388:2016 standards (4 X 4 1 A); Meets ANSI/ISEA 105:2016 – Abrasion 3, Puncture 2; ANSI/ISEA 138 Impact Level 2

Description

The Radians RWG23 High Visibility Work Glove with TPR overlays and EVA Padded Palm provides excellent protection against puncture, tear, cuts and abrasion. The seamless design of the 13 gauge, yellow nylon shell with the sandy foam nitrile dipped palm provides excellent protection and a comfortable fit in hazardous applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.