Hi-Vis Safety Vest 3XL Class 2 , Zipper Closure 2 Pockets

  • Mfr # SV25-2ZOM-3X

  • Zoro # G3869128


product price:  $9.89
/ea

Key Features

Size
3XL
Standards
ANSI/ISEA 107, ASTM D6413
Color
Hi-Vis Orange
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV25-2ZOM-3X
Zoro #
G3869128
UPC #
674326238715
Country of Origin
China

Dimensions

Size
3XL
Reflective Stripe Width
2 in
Length
12.5

Details

Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107, ASTM D6413
Color
Hi-Vis Orange
Material
100% Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper Closure
ANSI Class
2
Total Number of Pockets
2
Features
SE D6413 products are made from polyester treated to be self-extingusing.; Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front, 1 Lower Right Inside.; Material: Self-extinguishing treated 100% polyester mesh.; Certifications: ANSI/ISEA 107 Class 2, SE D6413
Weight
0.425
Number of Pockets with Closure
1 Upper Left Front, 1 Lower Right Inside
Reflective Stripe Color
Silver

Description

SE SV2Z Org Mesh 3X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.