Shop RADIANS
See all product information
Create Account
SV2Z Economy Class 2 Mesh Safety Vest W/ Zipper, Hi-Vis Orange, XL, PK12
- Mfr # SV2ZOMXL
- Zoro # G006376885
product price:Â
$
163.99
/pk of 12, $13.67/ea
Free Shipping & Returns
Key Features
Size
XL
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
100% polyester solid knit, 100% polyester mesh
ANSI Type
Type R Class 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SV2ZOMXL
- Zoro #
- G006376885
- UPC #
- 674326235455
- Country of Origin
- China
- Standards
- ANSI/ISEA 107
- Color
- Hi-Vis Orange
- Material
- 100% polyester solid knit, 100% polyester mesh
- ANSI Type
- Type R Class 2
- Closure Type
- Zipper
- ANSI Class
- Class 2
- Total Number of Pockets
- 2
- Number of Pockets with Closure
- 2
- Covered Pocket Locations
- 1 upper left front, 1 lower right inside
- Reflective Stripe Color
- silver
Description
Radians sv2z economy class 2 mesh safety vest with zipper, hi-viz orange, xl radians sv2z economy class 2 safety vest with zipper closure is compliant protection at an economical price. Excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest, or protection for short-term labor. features: zipper closure 2" reflective material tape 2 pockets : 1 upper left front, 1 lower right inside
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.