SV4 Economy Type R Class 2 Breakaway Mesh Safety Vest
- Mfr # SV4OML
- Zoro # G3864298
product price:Â
$
9.75
/ea
Key Features
Vest Size
L
Color
Orange/Red
Standards
ANSI/ISEA 107-2010
Gender
Unisex
Number of Outside Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SV4OML
- Zoro #
- G3864298
- UPC #
- 674326234359
- Country of Origin
- China
Dimensions
- Vest Size
- L
- Fits Chest Size
- 26"
- Size
- L
- Vest Length
- 29 in
Details
- Item
- Radians SV4 Economy Type R Class 2 Break
- Color
- Orange/Red
- Standards
- ANSI/ISEA 107-2010
- Gender
- Unisex
- Number of Outside Pockets
- 2
- Number of Inside Pockets
- 2
- ANSI Class
- 2
- Hazard Risk Category (HRC)
- 0
- Vest Stripe Color Family
- Orange/Red
- Traffic Safety Vest Color
- Orange/Red
- Vest Material
- Polyester Mesh
- Vest Closure Type
- Hook-and-Loop
- Back Stripe Pattern
- U-Block
- Stripe Color
- Orange/Red
- Number of Pockets with Closure
- 0
- ATPV Rating
- Not Rated
Description
Radians SV4 Economy Type R Class 2 Break
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.