Shop RADIANS
See all product information
Create Account
SV4 Economy Type R Class 2 Breakaway Mesh Safety Vest
- Mfr # SV4OM3X
- Zoro # G3864666
product price:Â
$
9.75
/ea
Key Features
Color
Orange
Material
100% Polyester Mesh
Standards
ANSI/ISEA 107 Type R Class 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SV4OM3X
- Zoro #
- G3864666
- UPC #
- 674326234380
- Country of Origin
- China
Dimensions
- Size
- 3X
Details
- Item
- Radians SV4 Economy Type R Class 2 Break
- Color
- Orange
- Material
- 100% Polyester Mesh
- Standards
- ANSI/ISEA 107 Type R Class 2
Description
Radians SV4 Economy Type R Class 2 Break
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.