Two-Tone Hi-Vis Engineer Vest w/Sleeves 4XL Class 3 , Zipper 12 Pockets, 2 Mic Tab

  • Mfr # SV55-3ZGD-4X

  • Zoro # G3874387


product price:  $66.95
/ea

Key Features

Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
Woven Polyester Front/Mesh Back
Reflective Stripe Width
2 in
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV55-3ZGD-4X
Zoro #
G3874387
UPC #
674326302935
Country of Origin
China

Dimensions

Size
4XL
Reflective Stripe Width
2 in
Length
12.5
Overall Width
10
Overall Height
1
Maximum Chest Size
60 inches

Details

Item
Two-Tone Hi-Vis Engineer Vest w/Sleeves
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
Woven Polyester Front/Mesh Back
ANSI Type
Type R
ANSI Class
3
Closure Type
Zipper
Total Number of Pockets
12
Includes Microphone Tab
2
Gender
Unisex
Fabric Weight
0.98
Number of Outside Pockets
4
Features
Heavy Duty #8 Zipper Closure; Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets; 3M® 8712 Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Materials: Front - 300D woven polyester / Back - Polyester Mesh; Meets ANSI/ISEA 107 Standards.
Number of Inside Pockets
2
Covered Pocket Locations
Front flap covered radio pocket, flap covered split pencil pocket
Number of Pockets with Closure
5
Reflective Tape Type
Glass Bead
Vest Back Style
Mesh
Reflective Stripe Color
Silver

Description

Radians SV55-3 Class 3 Heavy Woven Two T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.