Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Tone Safety Vest L Class 2 , Zipper 2 Pockets, 1 Mic Tab

  • Mfr # SV3B-2ZGM-L

  • Zoro # G3883593


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV3B-2ZGM-L
Zoro #
G3883593
UPC #
674326330419
Country of Origin
China

Dimensions

Size
L
Reflective Stripe Width
2 in
Length
11.75
Overall Height
0.4
Overall Width
9.7

Details

Item
Two-Tone Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
2
Includes Microphone Tab
1
Number of Inside Pockets
1
Fabric Weight
0.35
Gender
Unisex
Number of Outside Pockets
1
Features
Color-Blocked bottom with black trim; Zipper Closure; 2” Silver Tape Reflective Material; 1 Horizontal Stripe; Left Shoulder Mic Tab; 1 Upper Left Front Chest Pocket; 1 Lower Right Outside Pocket; 1 Lower Left Inside Pocket; 100% Polyester Mesh
Reflective Stripe Color
Silver
Covered Pocket Locations
1 Upper Left Front Chest Pocket, 1 Lower Right Outside Pocket, 1 Lower Left Inside Pocket
Fabric Construction
100% Polyester Mesh
Vest Front Style
Zipper Front
Number of Pockets with Closure
3
Cooling
Yes

Description

Radians SV3B Black Bottom 2 Tone Economy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.