Two-Tone Safety Vest Xl Class 2 X Back, , Zipper Closure 2 Pockets

  • Mfr # SV22X-2ZGM-XL

  • Zoro # G3864553


product price:  $10.89
/ea

Key Features

Size
Xl
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
Reflective Stripe Width
2 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV22X-2ZGM-XL
Zoro #
G3864553
UPC #
674326280479
Country of Origin
China

Dimensions

Size
Xl
Reflective Stripe Width
2 inches
Length
12
Overall Width
9
Overall Height
1.5

Details

Item
Two-Tone Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
Back Stripe Pattern
X
ANSI Type
Type R
Closure Type
Zipper Closure
ANSI Class
2
Total Number of Pockets
2
Features
Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe. 2 front vertical stripes. Rear X-Back.; Two-Tone contrasting trim detail.; Pockets: 1 chest pocket. 1 lower front pocket.; Material: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.; Meets Z96-15 CAN/CSA standards.
Gender
Unisex
Number of Outside Pockets
2
Fabric Weight
0.4625
Fabric Construction
100% polyester mesh.
Reflective Stripe Main Color
Silver
Number of Pockets with Closure
2
Reflective Stripe Color
Silver

Description

Cl 2 Mesh two-tone X-Back Grn XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.