Vest, 100% Self Extinguishing Treated Polyester, Zipper Closure, Hi-Vis Green, Size 4X-5X

  • Mfr # SV75B-2ZGM-4X/5X

  • Zoro # G400762192


product price:  $14.29
/ea

Key Features

Color
Hi-Vis Green
Material
100% Self Extinguishing Treated Polyester
Closure Type
Zipper
Standards
ANSI 107 Class 2 Type
Features
Sleeveless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV75B-2ZGM-4X/5X
Zoro #
G400762192
UPC #
674326337289
Country of Origin
China

Dimensions

Size
4X-5X

Details

Item
Vest
Color
Hi-Vis Green
Material
100% Self Extinguishing Treated Polyester
Closure Type
Zipper
Standards
ANSI 107 Class 2 Type
Features
Sleeveless

Description

Radians SV75B Surveyor Type R Class 2 Self-Extinguishing Safety Vest features a black bottom, two Mic Tabs and a zipper closure. The SV75B has five pockets, including a radio pocket, upper split pocket with pencil pockets, lower front covered pockets and a rear plan pocket. This garment is made from polyester treated to be self-extinguishing as defined by ASTM D6413 (< 2.0s flameout / < 6" char length). This garment should never be used where an arc flash or flash fire hazard is present.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.