
Vest, CL1, Black, L
Mfr # SV020X-1B-L
Zoro # G514573783
product price: $12.69
/eaKey Features
Size
L
Color
Black
Material
100% Polyester
ANSI Class
CLASS 1
Closure Type
Zip-N-Rip Closure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV020X-1B-L
Zoro #
G514573783
UPC #
0674326293783
Country of Origin
China
Dimensions
Size
L
Length
9 in
Details
Color
Black
Material
100% Polyester
ANSI Class
CLASS 1
Closure Type
Zip-N-Rip Closure
Gender
Unisex
Number of Pockets with Closure
7
Back Stripe Pattern
X
Breakaway
Yes
ANSI Type
Type O
Standards
ANSI/ISEA 107-2015
Description
Vest, CL1, Black, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.