Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vest, Heated, Black, 3X

  • Mfr # RHG-V200B-3X

  • Zoro # G414573784


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Battery Voltage
7.4V
Heat Settings
3
Color
Black
Length
11 in
Size
3X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHG-V200B-3X
Zoro #
G414573784
UPC #
0674326383545
Country of Origin
China

Dimensions

Length
11 in
Size
3X

Details

Battery Voltage
7.4V
Heat Settings
3
Color
Black
Material
nylon with a taffeta liner

Description

Vest, Heated, Black, 3X

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.