Shop RADIANS
See all product information
Create Account
VolcoreCustom Type O Class 1 FR Vest
- Mfr # CSVW-01Z4-L
- Zoro # G3867798
product price:Â
$
66.99
/ea
Key Features
Color
Hi-Vis Orange
Fabric Weight
7 oz
Features
Standards
ANSI/ISEA 107, ASTM F1506
Arc Flash PPE Category
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSVW-01Z4-L
- Zoro #
- G3867798
- UPC #
- 674326304427
- Country of Origin
- United States
- Item
- Radians Volcore(TM) Custom Type O Class
- Color
- Hi-Vis Orange
- Fabric Weight
- 7 oz
- Features
- Standards
- ANSI/ISEA 107, ASTM F1506
- Arc Flash PPE Category
- 2
- Material Trade Name
- Westex Indura
- Weight
- 0.6187
Dimensions
- Size
- L
- Length
- 11
- Width
- 9.3
- Overall Width
- 9.3
- Overall Height
- 1.5
- Overall Length
- 11
Description
Radians Volcore(TM) Custom Type O Class
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.