
Women Polyurethane coated Polyester, Black, S
Mfr # SJ910B-1ZGW-S
Zoro # G714573743
product price: $45.99
/eaKey Features
Material
Polyurethane coated Polyester
Size
S
Color
Black
Number of Pockets
5
Number of Inside Pockets
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SJ910B-1ZGW-S
Zoro #
G714573743
UPC #
0674326361413
Country of Origin
China
Dimensions
Size
S
Length
15.5 IN
Details
Material
Polyurethane coated Polyester
Color
Black
Number of Pockets
5
Number of Inside Pockets
1
Lining Material
Fleece lined body
Insulated for Cold Conditions
Yes
Standards
Type O Class 1
Gender
Women
Water-Resistant
Yes
Description
Jacket, CL3, Black, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.