Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV2ZGMXL
Zoro #
G9054132
UPC #
674326235387
Country of Origin
China
Dimensions
Fits Chest Size
28"
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Vest Stripe Color Family
Silver
Hazard Risk Category (HRC)
0
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107-2010
Description
High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 28 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Standards ANSI/ISEA 107-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.