Zoro Homepage

Analog Radiation Detector

  • Mfr # 4EC

  • Zoro # G3964484


product price: $738.99
/ea
Free Shipping & Returns

Key Features

Operating Range
0-.5, 0-5, 0-50 mR/hr -- 0-500, 0-5,000, 0-50,000 CPM or 0-500 micro Sv/hr ---- 0-50 mR/hr
Gamma Radiation Range
Detects Gamma down to 10-12 KeV, has more linear reading above 40KeV
Alpha Energy Sensitivity
2.5 MeV
Beta Energy Sensitivity
300 keV
Gamma and X-ray Energy Sensitivity
From 10 keV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4EC
Zoro #
G3964484
UPC #
852669370204
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Battery Size
9V

Details

Operating Range
0-.5, 0-5, 0-50 mR/hr -- 0-500, 0-5,000, 0-50,000 CPM or 0-500 micro Sv/hr ---- 0-50 mR/hr
Gamma Radiation Range
Detects Gamma down to 10-12 KeV, has more linear reading above 40KeV
Alpha Energy Sensitivity
2.5 MeV
Beta Energy Sensitivity
300 keV
Gamma and X-ray Energy Sensitivity
From 10 keV
Item
Radiation Detector
Accuracy
+/-10% with NIST Source Calibration NIST Calibration Additional, +/-15% from Factory
Battery Life
2,000 hr At Normal Background
Calibration Certificate
Cert. of Conformance
Display Units
CPM, mR/hr, or uSv/hr
Display
Analog
Powered By
9V Battery
Includes
Carrying Case with Belt Clip
Gamma Energy Sensitivity
10 keV
Maximum Dose Rate
500 uSv/hr
Number of Batteries Required
1
Digital Display Screen Type
Analog
Battery Chemistry
Alkaline
Batteries Included
Yes
Battery Voltage
9V
Display Type
Analog
Battery Run Time
2,000 hr
Minimum Dose Rate
0 uSv/hr
Calibration Certificate Type
NIST
Measuring Units
CPM, mR/hr, uSv/hr

Description

Radiation Detector, Manufacturer Warranty Length 1 yr, Battery Voltage 9V, Number of Batteries Required 1, Calibration Certificate Type NIST, Battery Chemistry Alkaline, Battery Run Time 2,000 hr, Beta Energy Sensitivity 300 keV, Maximum Dose Rate 500 uSv/hr, Minimum Dose Rate 0 uSv/hr, Digital Display Screen Type Analog, Display Type Analog, Measuring Units CPM, mR/hr, uSv/hr, Batteries Included Yes, Battery Size 9V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.