Zoro Homepage

Glo Bulb Assembly, 15-20W, 2 to 14in Leads

  • Mfr # GBU-24

  • Zoro # G4125795


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Ballast Type
Magnetic
Ballast Factor
0.92
Voltage
120
Input Watts
15 or 20 W
Min. Starting Temp.
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBU-24
Zoro #
G4125795
UPC #
-
Country of Origin
China

Details

Item
Ballast
Ballast Type
Magnetic
Ballast Factor
0.92
Voltage
120
Input Watts
15 or 20 W
Min. Starting Temp.
32 Degrees F
Fixture Ballast Type
Magnetic

Description

Ballast, Min. Starting Temp. 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.