This item is Discontinued.

Radionic Hi-Tech LED Linkable Cove Light, 3000K, 19 In, 7.1W ZX515-CL-WW

LED Linkable Cove Light, 3000K, 19 In, 7.1W (Discontinued)

  • Mfr # ZX515-CL-WW
  • Zoro # G5188811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZX515-CL-WW
Zoro #
G5188811
UPC #
799475521997
Country of Origin
Unknown

Dimensions

Nominal Height
1 in
Nominal Length
19 in
Cord Length
5' With Plug
Nominal Width
1 1/2 in
Cord Length - Fixtures
5.0 ft

Details

LED Replacement For
1 Lamp LFL
Lighting Technology
LED
Color Temperature
3000 K
Lumens
13250
Color Rendering Index
85.0
Rated Life
50,000 hr.
Fixture Voltage
120
Dimmable
No
Lamp Watts - Fixtures
9.0
Item
LED Cove Light Fixture
Switch Action
On/Off
Fixture Type - Under Cabinet Lights
Linear Light
Temp. Range
0 to 104 Degrees F
Standards
UL Listed, U.S. Department of Energy Lighting Facts Labeled
Includes
Plug In Cord, Mounting Hardware, Link Cable and Butt Connector
Lamp Quantity
1
Color Temp.
3000K
Linkable Up To
10 Fixtures
Switch Style
Rocker
Light Color
Warm White
Features
Cove light with 45 degrees and 15 degrees mounting brackets
Connection - Fixtures
Convertible
Housing Color
Silver
Warranty
5 yr.
Max. Fixture Wattage
9.0
IP Rating
Not Rated
Housing Material
Aluminum
Lumens Per Watt
73.7
Interconnection Capability
Yes
Number of Pucks
Not a Puck Light
Item - Under Cabinet Lights
LED Under Cabinet Light
Lumens per Watt
73.7

Description

LED Cove Light Fixture, Lighting Technology LED, Color Temperature 3000 K, Color Rendering Index 85.0, Voltage 120VAC, Dimmable No, Housing Color Silver, Housing Material Aluminum, Cord Length 5' With Plug, Features Cove light with 45 degrees and 15 degrees mounting brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.