This item is Discontinued.

Radionic Hi-Tech LED Strip Light, 5.1W, 4500K ZX513-CW-9

LED Strip Light, 5.1W, 4500K (Discontinued)

  • Mfr # ZX513-CW-9
  • Zoro # G6397067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZX513-CW-9
Zoro #
G6397067
UPC #
-
Country of Origin
Unknown

Dimensions

Cord Length - Fixtures
5.0 ft
Nominal Width
1 1/2 in
Cord Length
5 ft. With Plug
Height
1"
Width
1-1/2"
Length
12"
Nominal Length
12 in
Nominal Height
1 in

Details

Item
LED Strip Light
Connection - Fixtures
Plug-In
Item - Under Cabinet Lights
LED Under Cabinet Light
Max. Fixture Wattage
4.6
Voltage
120VAC
Dimmable
No
Includes
Linking Cable
Switch Style
Rocker
Number of Pucks
Not a Puck Light
Lamp Watts - Fixtures
4.6
Lighting Technology
LED
Rated Life
50,000 hr
LED Replacement For
1 Lamp LFL
Color Temp.
4500K
Watts
5.1
Connection
Plug-In
Lamp Quantity
1
Color Rendering Index
90.0
Lumens
450
Fixture Type - Under Cabinet Lights
Linear Light
Lumens Per Watt
98.7
Fixture Voltage
120
Linkable Up To
10 Fixtures
Temp. Range
0 Degrees to 104 Degrees F
Warranty
5 yr
Light Color
Cool White
Dimmable / Non-Dimmable
Non-Dimmable
Housing Color
Silver
CRI
90
Color Temperature
4500 K
Housing Material
Aluminum
Switch Action
On/Off
Standards
UL Certified
Lumens per Watt
98.7
Linkable
Yes

Description

LED Strip Light, Lighting Technology LED, Color Temperature 4500 K, Color Rendering Index 90.0, Voltage 120VAC, Dimmable No, Housing Color Silver, Housing Material Aluminum, Linkable Yes, Cord Length 5 ft. With Plug

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.