Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Undercabinet Fixture, 120V AC, Silver

  • Mfr # ZX515-HL-3K

  • Zoro # G510919882


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Cord Length
5.0 ft
Lighting Technology
LED
Color Temperature
3000K, 3500K, 4500K
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX515-HL-3K
Zoro #
G510919882
UPC #
880639331986
Country of Origin
China

Dimensions

Cord Length
5.0 ft
Overall Length
18 in
Overall Width
1 1/2 in
Overall Height
1 in

Details

Item
LED Undercabinet Fixture
Voltage
120V AC
Lighting Technology
LED
Color Temperature
3000K, 3500K, 4500K
Color Rendering Index
90
Dimmable
Yes
Standards
UL
Includes
12 in Linking Cord and Direct Connector, 5 ft Cord/Plug, Mounting Clips
Housing Color
Silver
Linkable
Yes
Housing Material
Aluminum
Light Color
White
Switch Function
High/Low
Includes Bulb
Yes
Light Output
836 lm
Maximum Fixture Wattage
6.8 W
Series
ZX
Includes Mounting Hardware
Yes
Connection Type
Plug-In
Bulb Quantity
1
Lens Material
Acrylic

Description

LED Under Cabinet Fixture, Lighting Technology LED, Connection Type Plug-In, Light Output 836 lm, Color Temperature 3000K, 3500K, 4500K, Color Rendering Index 90, Voltage 120V AC, Overall Length 18 in, Maximum Fixture Wattage 6.8 W, Dimmable Yes, Housing Color Silver, Housing Material Aluminum, Linkable Yes, Switch Function High/Low, Includes Bulb Yes, Bulb Quantity 1, Cord Length 5.0 ft, For Bulb Type Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.