Zoro Homepage

LED Undercabinet Fixture, 120V, White

  • Mfr # UC32-5K-HL-USB

  • Zoro # G810919865


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Standards
ETL Listed
Dimmable
Yes
Housing Material
Aluminum
Linkable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC32-5K-HL-USB
Zoro #
G810919865
UPC #
880345123004
Country of Origin
China

Dimensions

Cord Length
Cordless
Manufacturer Warranty Length
5 yr
Overall Length
32 in
Overall Width
3 1/2 in
Overall Height
1 in

Details

Item
LED Undercabinet Fixture
Voltage
120V AC
Standards
ETL Listed
Dimmable
Yes
Housing Material
Aluminum
Linkable
Yes
Switch Style
Rocker
Features
Operating at 60Hz
Lighting Technology
LED
Includes
(2) Stainless Steel Screw, 6 in Link Cable, Butt/Direct Connector, BX Connector, LED Light
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Rated Life
50,000 hr
Color Rendering Index
90
Housing Color
White
Switch Function
High/Low/Off
Bulb Quantity
1
Lighting Certification
ENERGY STAR
Includes Mounting Hardware
Yes
Series
UC
Light Output
980 lm
Connection Type
Plug-In or Hardwired
Maximum Operating Temperature
104 Degrees F
Includes Bulb
Yes
Maximum Fixture Wattage
13 W
Minimum Operating Temperature
-20 Degrees F

Description

LED Under Cabinet Fixture, Lighting Technology LED, Connection Type Plug-In or Hardwired, Light Output 980 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 32 in, Maximum Fixture Wattage 13 W, Dimmable Yes, Housing Color White, Housing Material Aluminum, Linkable Yes, Switch Function High/Low/Off, Includes Bulb Yes, Bulb Quantity 1, Cord Length Cordless, Features Operating at 60Hz, For Bulb Type Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.