Zoro Homepage

LEDUnderCabFixtr, 32in, Plg/Direct, 910lm

  • Mfr # UC32-3K-HL-UB

  • Zoro # G8362768


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Nominal Length
32 in
Nominal Width
3 1/2 in
Nominal Height
1 in
LED Replacement For
1 Lamp LFL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC32-3K-HL-UB
Zoro #
G8362768
UPC #
880533659339
Country of Origin
China

Dimensions

Nominal Length
32 in
Nominal Width
3 1/2 in
Nominal Height
1 in
Cord Length
5.0 ft
Cord Length - Fixtures
5.0 ft
Manufacturer Warranty Length
5 yr
Overall Length
32 in
Overall Height
1 in
Overall Width
3 1/2 in

Details

Item
LED Undercabinet Fixture
Voltage
120V AC
LED Replacement For
1 Lamp LFL
Standards
ETL Listed
Housing Material
Aluminum
Lighting Technology
LED
Connection - Fixtures
Plug-In
Temp. Range
0 Degrees to 104 Degrees F
Fixture Voltage
120
Includes
Butt Connector, BX Connector, Linking Cable, Plug in Cord
Linkable Up To
10 Fixtures
Color Temperature
2700K, 3500K, 4000K
Switch Action
Hi/Low/Off
Switch Style
Rocker
Item - Under Cabinet Lights
LED Under Cabinet Light
Lumens per Watt
92.1 lm/W
Lumens
918 lm
Warranty
5 yr
Lamp Quantity
1
Color Rendering Index
90
Housing Color
White
Max. Fixture Wattage
12.0 W
Number of Pucks
Not a Puck Light
Dimmable
Yes
Fixture Type - Under Cabinet Lights
Linear Light
Rated Life
50,000 hr
Light Color
Bright White
Features
Integrated USB Port Charger, Kelvin Slide Switch
Lamp Watts - Fixtures
12.0 W
Linkable
Yes
Minimum Operating Temperature
0 Degrees F
Switch Function
High/Low/Off
Maximum Operating Temperature
104 Degrees F
For Bulb Type
Integrated LED
Includes Bulb
Yes
Series
Signature
Maximum Fixture Wattage
13 W
Bulb Quantity
1
Lighting Certification
ENERGY STAR
Light Output
910 lm
Connection Type
Plug-In or Hardwired

Description

LED Under Cabinet Fixture, Lighting Technology LED, Connection Type Plug-In or Hardwired, Light Output 910 lm, Color Temperature 2700K, 3500K, 4000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 32 in, Maximum Fixture Wattage 13 W, Dimmable Yes, Housing Color White, Housing Material Aluminum, Linkable Yes, Switch Function High/Low/Off, Includes Bulb Yes, Bulb Quantity 1, Cord Length 5.0 ft, Features Integrated USB Port Charger, Kelvin Slide Switch, For Bulb Type Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.