Zoro Homepage

Carbon Steel Soil Knife

  • Mfr # 17211

  • Zoro # G016251134


product price: $26.49
/ea
Sold in multiples of 2 for $52.98

Key Features

For Use With
Specialty Tools
Width
14 in
Length
2.5 in
Height
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17211
Zoro #
G016251134
UPC #
817085017256
Country of Origin
China

Dimensions

Width
14 in
Length
2.5 in
Height
3.4 in

Details

For Use With
Specialty Tools
Item
Handheld Sod/Turf Tools

Description

Radius Garden, Sub Brand: , Product Type: Knife, Blade Length: , Blade Material: Carbon Steel, Knife Type: Soil, Comfort Grip: Yes, Handle Length: 5.75, Handle Material: Plastic Vendor Internet Sales Policy: Sale of this product on third-party online marketplaces eg. Amazon, eBay, Walmart is prohibited.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.