Zoro Homepage

Lead Wire, 6, Black, Stranded, 1kV, ft

  • Mfr # NQA06T084-A02

  • Zoro # G311130073


product price: $3.75
/ea
Sold in multiples of 100 for $375.00

Key Features

Conductor Material
Tinned Copper
Length
ft
Jacket Color
Black
Nominal Outside Dia.
0.322 in
Voltage
1kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NQA06T084-A02
Zoro #
G311130073
UPC #
-
Country of Origin
United States

Dimensions

Length
ft
Nominal Outside Dia.
0.322 in
Wire Size
6

Details

Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Black
Voltage
1kV
Insulation Material
Silicone
Conductor Design
Stranded
Temp. Rating
200°C
Stranding
84
Standards
CSA AWM;UL 3788
Number of Conductors
1
Shielding Type
Unshielded

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.