Zoro Homepage

Cutting Outfit, Acetylene

  • Mfr # RAD64003851

  • Zoro # G8575043


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Cuts Up To
5 in
Gas Service
Acetylene
Torch Handle
ST900FC
Fuel
Acetylene
Duty Rating
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64003851
Zoro #
G8575043
UPC #
639890038512
Country of Origin
United States

Details

Item
Cutting Outfit
Cuts Up To
5 in
Gas Service
Acetylene
Torch Handle
ST900FC
Fuel
Acetylene
Duty Rating
Heavy Duty
Includes
Straight Torch and Oxygen and Acetylene Regulators
Pressure Regulator
350-125-540 Oxygen, 350-40-300 Acetylene, with CGA Outlet
Characteristics
Cuts to 5" with Accessories
Head Angle
90 Degrees
Application
Cutting
Product Type
Cutting Torch Kit
Number of Cutting Tips
0
Regulator Model (Fuel)
350-15-300
Number of Welding Nozzles
0
Torch Handle Model
ST900FC
Kit Series
Radnor
Regulator CGA Number (Fuel)
CGA 300
Number of Regulators
2
Compatible Fuel Type
Acetylene
Number of Brazing and Soldering Tips
0
Regulator Model (Oxygen)
350-125-540
Regulator CGA Number (Oxygen)
CGA 540

Description

Cutting Outfit, Compatible Fuel Type Acetylene, Kit Series Radnor, Torch Handle Model ST900FC, Head Angle 90 Degrees , Regulator CGA Number (Fuel) CGA 300, Regulator CGA Number (Oxygen) CGA 540, Product Type Cutting Torch Kit, Application Cutting, Duty Rating Heavy Duty, Number of Brazing and Soldering Tips 0, Number of Cutting Tips 0, Number of Regulators 2, Number of Welding Nozzles 0, Regulator Model (Fuel) 350-15-300, Regulator Model (Oxygen) 350-125-540

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.