Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Gauge Regulator, Argon, Carbon Dioxide, Single Stage, 0.965"-14 Inlet, 5/8"-18 Outlet

  • Mfr # RAD64003036

  • Zoro # G8575174


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Carbon Dioxide
Outlet Connection Size
5/8"-18
Body Material
Brass
Number of Stages
Single Stage
Gauge Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64003036
Zoro #
G8575174
UPC #
639890030363
Country of Origin
Mexico

Dimensions

Outlet Connection Size
5/8"-18
Gauge Diameter
2 in
Inlet Connection Size
0.965"-14
Hose Fitting Size
B (Inert)
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
Flow Gauge Regulator
Compatible Gas Type
Argon, Carbon Dioxide
Body Material
Brass
Number of Stages
Single Stage
Regulator Supply Type
Cylinder
Stages
Single Stage
Delivery
0 to 50 scfh
Delivery Pressure Range
0 to 50 psi
Regulator Application
General Purpose
Application
Light Weight Regulator Engineered for Light Duty Applications
Features
High Contrast Gauge Face. High Strength Alloy Bonnet, Stem-Type Seat Mechanism
Duty Rating
Light Duty
Inlet Connection Type
NGO
Carbon Dioxide Flow Rate (Maximum)
30 scfh
Argon Flow Rate (Maximum)
30 scfh
Product Type
Flow Gauge Regulator
Outlet Thread Direction
Right Hand
CGA Number
CGA 580
Inlet Connection Gender
Female
Outlet Connection Type
UNF
Inlet Thread Direction
Right Hand
Outlet Connection Gender
Female
Maximum Gauge Inlet Pressure
3,000 psig
Inlet Pressure (Maximum)
3,000 psig
Regulator Series
AF-150-580

Description

Flow Gauge Regulator, Compatible Gas Type Argon, Carbon Dioxide, Mounting Type Cylinder, Inlet Connection Gender Female, Inlet Thread Direction Right Hand, Inlet Connection Size 0.965 In.-14, Inlet Connection Type NGO, Maximum Inlet Pressure 3,000 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Argon Flow Rate (Maximum) 30 scfh, Carbon Dioxide Flow Rate (Maximum) 30 scfh, Number of Stages Single Stage, Product Type Flow Gauge Regulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.