Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Gauge Regulator, Carbon Dioxide, Single Stage, 0.825"-14 Inlet, 5/8"-18 Outlet, 0 to 38 scfh

  • Mfr # RAD64003038

  • Zoro # G8575192


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Carbon Dioxide
Outlet Connection Size
5/8"-18
Body Material
Brass
Number of Stages
Single Stage
Gauge Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAD64003038
Zoro #
G8575192
UPC #
639890030387
Country of Origin
Mexico

Dimensions

Outlet Connection Size
5/8"-18
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Hose Fitting Size
B (Inert)
Dedupe with CGA Number and Inlet Connection Size
CGA 320

Details

Item
Flow Gauge Regulator
Compatible Gas Type
Carbon Dioxide
Body Material
Brass
Number of Stages
Single Stage
Regulator Supply Type
Cylinder
Delivery
0 to 38 scfh
Regulator Application
General Purpose
Stages
Single Stage
Delivery Pressure Range
0 to 38 scfh
Application
Light Weight Regulator Engineered for Light Duty Applications
Duty Rating
Light Duty
Features
High Contrast Gauge Face. High Strength Alloy Bonnet, Stem-Type Seat Mechanism
Inlet Connection Type
NGO
Inlet Thread Direction
Right Hand
Product Type
Flow Gauge Regulator
CGA Number
CGA 320
Maximum Gauge Inlet Pressure
3,000 psig
Outlet Thread Direction
Right Hand
Outlet Connection Gender
Female
Inlet Connection Gender
Male
Carbon Dioxide Flow Rate (Maximum)
38 scfh
Outlet Connection Type
UNF
Inlet Pressure (Maximum)
3,000 psig
Regulator Series
CF153-320

Description

Flow Gauge Regulator, Compatible Gas Type Carbon Dioxide, Mounting Type Cylinder, Inlet Connection Gender Male, Inlet Thread Direction Right Hand, Inlet Connection Size 0.825 In.-14, Inlet Connection Type NGO, Maximum Inlet Pressure 3,000 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Carbon Dioxide Flow Rate (Maximum) 38 scfh, Number of Stages Single Stage, Product Type Flow Gauge Regulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.