Zoro Homepage

Gas Diffuser, Copper, Tweco, Standard, PK5

  • Mfr # RAD64002575

  • Zoro # G8573887


product price: $34.79
/pk 5, $6.96/ea

Key Features

For MIG Guns
Tweco(R) No. 3 and 4
Series
14 Series
Material
Copper
Type
Standard
For Use With
Radnor Master 350, Radnor 400, Radnor Pro 450, Radnor Master 400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002575
Zoro #
G8573887
UPC #
639890025758
Country of Origin
China

Dimensions

Overall Length
1 1/4 in

Details

Item
Gas Diffuser
For MIG Guns
Tweco(R) No. 3 and 4
Series
14 Series
Material
Copper
Type
Standard
For Use With
Radnor Master 350, Radnor 400, Radnor Pro 450, Radnor Master 400
Style
Tweco
Features
Consistent Dimensional Stability, Recessed Tips are Generally Used for Higher Heat Applications, Flush Tips are Used Where a Shorter Electrical Stick-Out is Used, Protruding Tips are Used When Welding Open Root Pipe or Any Joint That Requires the Welder to Get Into a Tight Weld Joint
Maximum Current
450 A
Compatible with Model
Radnor Master 350, Radnor 400, Radnor Pro 450, Radnor Master 400
Connection Thread Type
Slip-On
Compatible with Brand
Radnor
Gas Diffuser Number
RAD64002575
Connection Type
Threaded
Welding Processes
MIG Welding (GMAW)
Compatible with Series
14 Series

Description

Gas Diffuser, Compatible with Brand Radnor, Series 14 Series, Gas Diffuser Number RAD64002575, Compatible with Series 14 Series, Compatible with Model Radnor Master 350, Radnor 400, Radnor Pro 450, Radnor Master 400, Maximum Current 450 A, Connection Type Threaded, Welding Processes MIG Welding (GMAW), Connection Thread Type Slip-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.