Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Gun, 130A, 10 ft., Tweco

  • Mfr # RAD64002600

  • Zoro # G8574641


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Amps
130 A
Rear Connection
Tweco(R)
Handle Type
Straight
Cable Length (Ft.)
10 ft
Series
Radnor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002600
Zoro #
G8574641
UPC #
639890026007
Country of Origin
China

Dimensions

Wire Size
0.030 in to 0.035 in
Cable Length (Ft.)
10 ft
Cable Length (Meters)
3.048 m
Cable Length
20 ft
Maximum Wire Diameter
0.035 in

Details

Item
MIG Gun
Amps
130 A
Rear Connection
Tweco(R)
Handle Type
Straight
Series
Radnor
MIG Gun Number
130103035
Application
MIG Welding
MIG Gun Type
MIG Gun
Duty Cycle
35 %, 80 %
Cooling Method
Air-Cooled
Includes
10 in Cable And Tweco Style Connector
Compatible with Brand
Tweco
For Rear Connection Type
Tweco-Compatible
Features
Bladed Trigger, Ergonomic Handle, Rubber Jacketed Conductor Tube
Maximum Current
450 A
Wire Feed Type
Push
Trigger Type
Bladed Trigger
Welding Processes
MIG Welding (GMAW)
For Gas Type
Ar (Argon), CO2 (Carbon Dioxide), Mixed Gases
Model
Radnor

Description

MIG Gun, MIG Gun Type MIG Gun, Cooling Method Air-Cooled, Series Radnor, Maximum Current 450 A, Duty Cycle 35 Percent, 80 Percent, For Gas Type Ar (Argon), CO2 (Carbon Dioxide), Mixed Gases, Maximum Wire Diameter 0.035 in, Cable Length 20 ft, For Rear Connection Type Tweco-Compatible, Handle Type Straight, Trigger Type Bladed Trigger, Model Radnor, Welding Processes MIG Welding (GMAW), Application MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.