Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Gun, Flux Core, 350A, 15 ft.

  • Mfr # RAD64007001

  • Zoro # G8574851


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Amps
350 A
Rear Connection
Lincoln(R)
Wire Size
0.078 in
Handle Type
Straight
Cable Length (Ft.)
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAD64007001
Zoro #
G8574851
UPC #
639890070017
Country of Origin
United States

Dimensions

Wire Size
0.078 in
Cable Length (Ft.)
15 ft
Cable Length (Meters)
4.572 m
Cable Length
15 ft
Maximum Wire Diameter
0.035 in

Details

Item
MIG Gun
Amps
350 A
Rear Connection
Lincoln(R)
Handle Type
Straight
Series
Radnor
MIG Gun Number
126015RAD
Application
Flux Cored Arc Welding, MIG Welding
Type
Air Cooled
Trigger Type
Bladed Trigger
Features
Easy Field Wire, Wide Variety of Wire Sizes
Wire Feed Type
Push
For Gas Type
Ar (Argon), CO2 (Carbon Dioxide), Mixed Gases
Welding Processes
MIG Welding (GMAW)
Includes
15 in Cable and Lincoln Style Connector
Cooling Method
Air-Cooled
Duty Cycle
60 %
Standards
CE Certification
Compatible with Brand
Lincoln
MIG Gun Type
MIG Gun
For Rear Connection Type
Lincoln-Compatible
Maximum Current
320 A
Model
Radnor

Description

MIG Gun, MIG Gun Type MIG Gun, Cooling Method Air-Cooled, Series Radnor, Maximum Current 320 A, Duty Cycle 60 Percent, For Gas Type Ar (Argon), CO2 (Carbon Dioxide), Mixed Gases, Maximum Wire Diameter 0.035 in, Cable Length 15 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Straight, Trigger Type Bladed Trigger, Model Radnor, Welding Processes MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.