Zoro Homepage

Nozzle, Copper, Tweco, Adjustable

  • Mfr # RAD64002692

  • Zoro # G8574316


product price: $7.39
/ea

Key Features

For MIG Guns
Radnor(R), Tweco(R), Tweco(R) No. 4
Series
24A50
Material
Copper
Type
Adjustable
Bore Dia. (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64002692
Zoro #
G8574316
UPC #
639890026922
Country of Origin
China

Dimensions

Bore Dia. (In.)
1/2 in

Details

Item
Nozzle
For MIG Guns
Radnor(R), Tweco(R), Tweco(R) No. 4
Series
24A50
Material
Copper
Type
Adjustable
Style
Tweco

Description

Nozzle, Adjustable, Tweco Style, Bore Dia. (In.) 1/2, Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.