Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purge Regulator, Nitrogen, Single Stage, 0.965"-14 Inlet, 5/8"-18 Outlet, 2 to 40 psi

  • Mfr # RAD64003043

  • Zoro # G8575244


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Nitrogen
Outlet Connection Size
5/8"-18
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
40 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAD64003043
Zoro #
G8575244
UPC #
639890030431
Country of Origin
Mexico

Dimensions

Outlet Connection Size
5/8"-18
Gauge Diameter
1 1/2 in
Inlet Connection Size
0.965"-14
Overall Width
4.75 in
Overall Height
4.25 in
Overall Depth
3.25 in
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
Purge Regulator
Compatible Gas Type
Nitrogen
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
40 psig
Outlet Pressure (Minimum)
2 psig
Regulator Supply Type
Cylinder
Diaphragm Material
Neoprene
Stages
Single Stage
Regulator Application
General Purpose
Delivery Pressure Range
2 to 40 psi
Application
General Purpose
Duty Rating
Medium/Standard Duty
Features
Internal Self Reseating Diaphragm Relief Valve, Lightweight, Compact Design for Low Pressure Testing and Purging, Sintered Inlet Filter, Stem-Type Seat Assembly
CGA Number
CGA 580
Inlet Connection Type
NGO
Outlet Thread Direction
Right Hand
Inlet Thread Direction
Right Hand
Outlet Connection Type
UNF
Outlet Connection Gender
Female
Inlet Connection Gender
Male
Regulator Series
SR5B-580

Description

Purge Regulator, Number of Stages Single Stage, Compatible Gas Type Nitrogen, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 40 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 580, Application General Purpose, Duty Rating Medium/Standard Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.