Zoro Homepage

Moisture Analyzer

  • Mfr # MA 50.R

  • Zoro # G108665900


product price: $1,847.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA 50.R
Zoro #
G108665900
UPC #
-
Country of Origin
Poland

Description

is a laboratory measuring instrument intended to determine relative humidity for small samples of different materials. MA.R series redefines moisture analyzers standards. The MA.R series: This series has been equipped with brand new readable LCD display providing an extra text line for information such as supplementary messages and data, e.g. product name or tare value. The , using respective pictograms, signalizes currently activated mode, computer connection and functions, both balance and service ones. The MA.R series is enriched with various interfaces: RS232, USB type A, USB type B and Wi-Fi. The is housed in a plastic casing. Databases: Information system of R series moisture analyzers is based on 6 databases, allowing many operators to operate product database comprising many samples. Collected measurements may be subjected to subsequent analysis. Collected data is registered in 6 databases: Users up to 10 users, Products up to 1000 products, Weighings up to 1000 weighings, Tares up to 100 tares, Programs up to 100 drying programs, Drying process reports up to 1000 reports. The results: The results obtained using the the final result of the drying process:% M, the mass loss in %; displays the mass change recorded during the drying process, expressed as a percentage, % D, the dry mass obtained during the drying process, expressed as a percentage; the result is the portion of the sample that remains on the weighing pan after the moisture has evaporated, % R, the ratio of moisture content to dry mass, obtained during the drying process, expressed as a percentage; the result is the portion of the sample that evaporated during the drying process,g, the sample mass after drying. Exchange of information within the system is performed by means of USB port on bi-directional basis. It is possible to import and export databases using memory sticks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.