
in, poly, Orange/Silver, Zipper
Mfr # SV2ZOM2X
Zoro # G914148987
product price: $10.99
/eaKey Features
Size
2XL
Material
100% polyester solid knit, 100% polyester mesh
ANSI Type
Type R
ANSI Class
Type R Class 2
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV2ZOM2X
Zoro #
G914148987
UPC #
674326235462
Country of Origin
China
Dimensions
Size
2XL
Length
11 in
Details
Material
100% polyester solid knit, 100% polyester mesh
ANSI Type
Type R
ANSI Class
Type R Class 2
Closure Type
Zipper
Number of Pockets with Closure
1 upper left front, 1 lower right inside
Reflective Stripe Main Color
Silver
Gender
Unisex
Total Number of Pockets
2
Standards
ANSI/ISEA 107
Description
Radians SV2Z economy type R class 2 safety vest with zipper closure is compliant protection at an economical price. Excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest or protection for short-term labor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.