Zoro Homepage

Long Sleeve Shirt, Polyester, Green, M

  • Mfr # ST11-NPGS-M

  • Zoro # G914149359


product price: $17.49
/ea

Key Features

Size
M
Material
Polyester
Color
Green
Number of Outside Pockets
1
Fabric Weight
130 g/sq-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST11-NPGS-M
Zoro #
G914149359
UPC #
674326242927
Country of Origin
China

Dimensions

Size
M

Details

Item
Long Sleeve Shirt
Material
Polyester
Color
Green
Number of Outside Pockets
1
Fabric Weight
130 g/sq-m
Gender
Unisex
Type
Safety T-Shirt
Closure Type
Pullover
ANSI Class
Non Rated

Description

Radians Safety T-Shirt, M, Occasion: Work, Fits to Chest Size: 20 in, Sleeve Type: Short, Number of Pockets: 1, Polyester, Green, Pullover Closure, Fabric Weight: 130 g/sq-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.