
Radians Non-Rated Safety Vest, One-Size, Polyester, Green/Orange/Silver, Hook-and-Loop
Mfr # SVO
Zoro # G413790373
product price: $9.29
/eaKey Features
Material
100% polyester
Closure Type
Hook and Loop Closure
ANSI Class
Non Rated
Length
11.8 in
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVO
Zoro #
G413790373
UPC #
674326223414
Country of Origin
China
Dimensions
Length
11.8 in
Size
UNIV
Details
Material
100% polyester
Closure Type
Hook and Loop Closure
ANSI Class
Non Rated
Gender
Unisex
ANSI Type
Non-ANSI
Description
Hi-Viz protection to keep you safe on the job. Radians knows visibility is a safety must in busy traffic areas, around heavy equipment and in poorly lit work environments. Hard work in these dangerous conditions requires noticeable solutions. Now Radians makes you visible with our complete line of safety vests.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.