Safety Vest with Two-Tone Trim, L, Unisex, Fits to Chest Size 26 in, poly, Regular, Zipper

  • Mfr # SV22-2ZGM-L

  • Zoro # G816492324


product price:  $19.55
/ea

Key Features

Standards
ANSI/ISEA 107
Color
High-Visibility Green
Material
100% polyester mesh
ANSI Type
Type R
ANSI Class
Class 2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SV22-2ZGM-L
Zoro #
G816492324
UPC #
674326237664
Country of Origin
China

Dimensions

Size
L

Details

Standards
ANSI/ISEA 107
Color
High-Visibility Green
Material
100% polyester mesh
ANSI Type
Type R
ANSI Class
Class 2
Closure Type
Zipper
Total Number of Pockets
2

Description

Radians Safety Vest with Two-Tone Trim, L, Gender: Unisex, Fits to Chest Size: 26 in, Number of Pockets: 2, Zipper Closure, Length Type: Regular, Polyester, High-Visibility Green, 27 in L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.