This item is Discontinued.

Radwear Usa Cut Resistant Coated Gloves, A2 Cut Level, Black/Blue, S RWGD105TS

Cut Resistant Coated Gloves, A2 Cut Level, Black/Blue, S (Discontinued)

  • Mfr # RWGD105TS
  • Zoro # G3878404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWGD105TS
Zoro #
G3878404
UPC #
674326310831
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Color
Black/Blue
Coating Material
Polyurethane

Description

Radians RWGD105 AXIS D2(TM),HPPE,PR, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.