This item is Discontinued.

Radwear Usa Hi-Vis Safety Vest L Class 2 , Zipper 1 Pockets LHV-5ANSI-CT-L

Hi-Vis Safety Vest L Class 2 , Zipper 1 Pockets (Discontinued)

  • Mfr # LHV-5ANSI-CT-L
  • Zoro # G3865969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LHV-5ANSI-CT-L
Zoro #
G3865969
UPC #
674326276885
Country of Origin
China

Dimensions

Size
L
Length
9.5
Overall Height
2.4
Overall Width
9.1
Maximum Chest Size
42

Details

Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
1
Fabric Weight
0.52
Gender
Unisex
Features
Class 2 ANSI/ISEA 107; 3M® Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; Zipper Closure; Custom Imprinting Available
Fabric Construction
100% Polyester Visi-Cool Mesh Fabric
Reflective Stripe Color
Silver
Number of Pockets with Closure
1

Description

Radians LHV-5ANSI-CT Type R Class 2 Safe

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.