
Hi-Vis Safety Vest M Class 2 , Hook & Loop (Discontinued)
- Mfr # HV-6ANSI-2H-M
- Zoro # G3867089
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HV-6ANSI-2H-M
Zoro #
G3867089
UPC #
674326275796
Country of Origin
United States
Dimensions
Size
M
Length
13.5
Overall Height
0.5
Overall Width
10.5
Details
Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
100% Polyester Mesh
ANSI Type
Type R
Closure Type
Hook & Loop
ANSI Class
2
Features
Class 2 ANSI/ISEA 107; 3M® Scotchlite™ Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; 2 Horizontal Stripes; Hook & Loop Closure Scotchlite Reflective Material
Fabric Weight
0.23
Gender
Unisex
Reflective Stripe Main Color
Orange
Description
Radians HV-6ANSI-2H Type R Class 2 Safet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.