
Hi-Vis Safety Vest M Class 2 , Hook & Loop (Discontinued)
- Mfr # LHV-5ANSI-PC-M
- Zoro # G3866486
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHV-5ANSI-PC-M
Zoro #
G3866486
UPC #
674326276632
Country of Origin
China
Dimensions
Size
M
Reflective Stripe Width
2 in
Length
13
Overall Width
10.25
Overall Height
0.25
Details
Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
ANSI Type
Type R
Closure Type
Hook & Loop
ANSI Class
2
Gender
Unisex
Features
Class 2 ANSI/ISEA 107; 3M® Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; Hook & Loop Closure; Custom Imprinting Available
Fabric Weight
0.334
Fabric Construction
100% Polyester Visi-Cool Mesh Fabric
Reflective Stripe Color
Silver
Description
Radians 5ANSI-PC Type R Class 2 Safety V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.