
Hi-Vis Safety Vest S Class 2 , Zipper 2 Pockets (Discontinued)
- Mfr # LHV-5ANSI-PCZ-S
- Zoro # G3866136
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LHV-5ANSI-PCZ-S
Zoro #
G3866136
UPC #
674326320502
Country of Origin
China
Dimensions
Size
S
Length
13
Overall Height
0.25
Overall Width
10.25
Details
Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
2
Features
Class 2 ANSI/ISEA 107; 3M® Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; 1 Inside & 1 Outside Pocket; Zipper Closure; Custom Imprinting Available
Fabric Weight
0.322
Gender
Unisex
Fabric Construction
100% Polyester Visi-Cool Mesh Fabric
Number of Pockets with Closure
1 Inside & 1 Outside Pocket
Reflective Stripe Color
Silver
Description
Radians 5ANSI-PCZ Type R Class 2 Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.