
Radwear USA CSV6 Custom Type O Class 1 Safety Vest (Discontinued)
- Mfr # CSV6-01Z3-M
- Zoro # G3869697
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSV6-01Z3-M
Zoro #
G3869697
UPC #
674326320830
Country of Origin
United States
Dimensions
Size
M
Length
12.5
Overall Height
1
Width
10
Height
1
Overall Width
10
Details
Item
Radwear USA CSV6 Custom Type O Class 1 S
Color
Black
ANSI Class
Type O Class 1
Material
100% Polyester Mesh
Closure Type
Zipper Closure
Gender
Unisex
Fabric Weight
0.98
Features
Meets ANSI/ISEA 107 Type O Class 1; Standard SV6 design configuration.; 4 outside pockets; 2 inside pockets; 3M Laminated Reflective Tape; Zipper Closure; 2 mic tabs on shoulders; Made in the USA
Standards
ANSI/ISEA 107
Description
Radwear USA CSV6 Custom Type O Class 1 S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.