Shop RADWEAR USA

Radwear USA Fire Retardant Short Sleeve, Modacrylic Jersey, 13.5 Length, Hi-Vis Green

  • Mfr # LHV-FR-TS-M

  • Zoro # G3875525


product price:  $70.69
/ea

Key Features

Sleeve Length
13.5
Material
Modacrylic Jersey
Color
Hi-Vis Green
Features
The most comfortable FR fabric in the market.; meets ASTM F1506.; HRC Level 2 per NFPA 70E.; 3M 8735 FR Reflective Striping.; Fabric arc rating of 10.0 cal/cm (per ASTM F2621); ANSI/ISEA 107, Class 2 or Class 3.; 61% Modacrylic, 32% Cotton, 7% Poly.; Custom Imprinting Available
Standards
ANSI/ISEA 107, ASTM F1506, ASTM F2621
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LHV-FR-TS-M
Zoro #
G3875525
UPC #
674326275611
Country of Origin
United States

Dimensions

Size
M
Sleeve Length
13.5
Width
10.5
Overall Height
0.25
Height
0.25
Overall Width
10.5

Details

Item
Radwear USA Fire Retardant Short Sleeve
Material
Modacrylic Jersey
Color
Hi-Vis Green
Features
The most comfortable FR fabric in the market.; meets ASTM F1506.; HRC Level 2 per NFPA 70E.; 3M 8735 FR Reflective Striping.; Fabric arc rating of 10.0 cal/cm (per ASTM F2621); ANSI/ISEA 107, Class 2 or Class 3.; 61% Modacrylic, 32% Cotton, 7% Poly.; Custom Imprinting Available
Standards
ANSI/ISEA 107, ASTM F1506, ASTM F2621
Weight
0.74

Description

Radwear USA Fire Retardant Short Sleeve

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.