This item is Discontinued.

Radwear Usa Radwear USA SV92E Custom Woven Modacrylic FR Class 3 Vest SV92E-3VGSFR-3X

Radwear USA SV92E Custom Woven Modacrylic FR Class 3 Vest (Discontinued)

  • Mfr # SV92E-3VGSFR-3X
  • Zoro # G3868324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV92E-3VGSFR-3X
Zoro #
G3868324
UPC #
674326321127
Country of Origin
United States

Dimensions

Size
3X
Width
10.5
Length
13.5
Overall Length
13.5
Overall Width
10.5
Overall Height
0.5

Details

Item
Radwear USA SV92E Custom Woven Modacryli
Color
Hi-Vis Green
Features
Meets ANSI/ISEA 107 Type R Class 3; Woven Modacrylic FR Material; 3M 8712 Laminated Reflective Tape; Hook & Loop Closure.; Meets ASTM F1506.; ATPV 5.5; NFPA 70E CAT 1; Made in the USA.
Standards
ANSI/ISEA 107, ASTM F1506
Weight
0.858

Description

Radwear USA SV92E Custom Woven Modacryli

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.