
Radwear USA SV97E Custom Modacrylic Mesh FR Class 2 Vest (Discontinued)
- Mfr # SV97E-2VGM-2X
- Zoro # G3868026
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SV97E-2VGM-2X
Zoro #
G3868026
UPC #
674326309231
Country of Origin
United States
Dimensions
Size
2X
Width
9.3
Length
11
Overall Height
1.5
Overall Length
11
Overall Width
9.3
Details
Item
Radwear USA SV97E Custom Modacrylic Mesh
Color
Hi-Vis Green
Features
Meets ANSI/ISEA 107 Type R Class 2; 5.8 oz. Modacrylic Mesh FR Material; 3M 8712 Laminated Reflective Tape; Hook & Loop Closure; Meets ASTM F1506; ATPV 4.6; NFPA 70E CAT 1; Made in the USA
Standards
ANSI/ISEA 107, ASTM F1506
Weight
0.6187
Description
Radwear USA SV97E Custom Modacrylic Mesh
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.