Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IndividualStencil, LetterSet, LDPE, 26pcs

  • Mfr # 4426-096

  • Zoro # G516506857


product price: $2,547.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Stencil Type
Letter
Number of Pieces
26
Material
Low Density Polyethylene (LDPE)
Stencil Application
Road and Highway
Overall Stencil Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4426-096
Zoro #
G516506857
UPC #
843300154024
Country of Origin
United States

Dimensions

Overall Stencil Height
96 in
Individual Character Height
96 in
Overall Stencil Width
16 in
Overall Stencil Thickness
0.062 in

Details

Stencil Type
Letter
Number of Pieces
26
Material
Low Density Polyethylene (LDPE)
Stencil Application
Road and Highway
Included Characters, Messages, and Symbols
Alphabet
Standards
MUTCD
Character Type
Letter
Product Type
Individual Stencil
Reusable
No

Description

Large Alphabet Stencils

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.