Zoro Homepage

IndividualStencil, LetterSet, LDPE

  • Mfr # 4370-030

  • Zoro # G416506841


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Letter
Material
Low Density Polyethylene (LDPE)
Included Characters, Messages, and Symbols
(2) Blanks, A, A-Z, C, E, I, N, O, R, S, Spacer
Overall Stencil Height
30 in
Product Type
Individual Stencil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4370-030
Zoro #
G416506841
UPC #
843300138956
Country of Origin
United States

Dimensions

Overall Stencil Height
30 in
Overall Stencil Thickness
0.062 in
Individual Character Height
30 in

Details

Stencil Type
Letter
Material
Low Density Polyethylene (LDPE)
Included Characters, Messages, and Symbols
(2) Blanks, A, A-Z, C, E, I, N, O, R, S, Spacer
Product Type
Individual Stencil
Includes
(2) Blanks, A, A-Z, C, E, I, N, O, R, S, Spacer
Stencil Application
Parking Lot
Reusable
No
Character Type
Letter

Description

Alphabet Stencil 29-Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.