IndividualStencil, Message, LDPE
Mfr # 4136-012
Zoro # G516506680
product price: $25.59
/eaKey Features
Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Overall Stencil Height
12 in
Reusable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4136-012
Zoro #
G516506680
UPC #
843300138536
Country of Origin
United States
Dimensions
Overall Stencil Height
12 in
Individual Character Height
12 in
Individual Character Width
67 in
Overall Stencil Width
67 in
Overall Stencil Thickness
0.062 in
Details
Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Reusable
No
Included Characters, Messages, and Symbols
Visitor
Character Type
Letter
Product Type
Individual Stencil
Stencil Application
Parking Lot
Description
Van Parking Stencil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.