Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IndividualStencil, Message, LDPE

  • Mfr # 5062-012

  • Zoro # G316506675


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Overall Stencil Width
112 in
Overall Stencil Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5062-012
Zoro #
G316506675
UPC #
843300140393
Country of Origin
United States

Dimensions

Overall Stencil Width
112 in
Overall Stencil Thickness
0.125 in
Overall Stencil Height
12 in
Individual Character Width
112 in
Individual Character Height
12 in

Details

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
Loading Zone
Character Type
Letter
Reusable
Yes

Description

Loading Zone Stencil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.