Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IndividualStencil, Message, LDPE

  • Mfr # 5062-S04

  • Zoro # G216506676


product price: $44.39
/ea

Key Features

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Product Type
Individual Stencil
Overall Stencil Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5062-S04
Zoro #
G216506676
UPC #
840440853664
Country of Origin
United States

Dimensions

Overall Stencil Height
4 in
Overall Stencil Width
37 in
Individual Character Height
4 in
Individual Character Width
37 in
Overall Stencil Thickness
0.125 in

Details

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
Loading Zone
Character Type
Letter
Stencil Application
Curb and Median
Reusable
Yes

Description

Loading Zone Pavement Stencil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.